0 items

Brizo Siderna® 4-Hole Vertical Spray Bidet Faucet

D68480LHP

Color Finish

Starting at $625.82
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 4-hole installation with vacuum breaker
  • Ceramic cartridge
  • Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
  • MUST ORDER HANDLES SEPARATELY
  • Metal pop-up assembly included

SPECIFICATIONS

ADA Compliant
No
Bidet Type
Vertical
CARB OTC LEED Compliant
No
CSA Certified
Yes
Center Size
5 in - 8 in
Collection
Siderna®
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Three Handle
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday