0 items

Brizo Traditional 4 x 9-3/8 in. 2.5 gpm Round Showerhead

DRP5209025

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 9" single-function raincan showerhead
  • Finished spray face
  • Intended for overhead raincan orientation only

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Traditional
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
9-3/8 in
End Connection 1
NPSM Female
End Connections
NPSM Female
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
GSA Approved
No
Height
4 in
IAPMO Listed
No
Material
Plastic
NSF Certified
No
Shape
Round
Showerhead Function
Single
Spray Type
Full Spray
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday