0 items

Brizo Hydrati™ 5-Setting Hand Shower

D86220ECO

Color Finish

Starting at $217.46
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.3
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Hydrati™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
5-1/2 in
Faucet Mount
Arm Mount, Wall Mount
Flow Rate
2 gpm
Height
11-9/16 in
IAPMO Listed
No
Material
Metal
Maximum Pressure
80 psi
NSF Certified
No
Showerhead Function
5
Spray Type
Full Body, Full Body Massage, H2Okinetic®, Massage, Pause
Trim Only
No
Type
Hand Shower
WaterSense Labeled
No
Width
6-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday