0 items

Brizo Tresa® 7-1/2 in. 3-Hole Deckmount Widespread Lavatory Faucet with Single Cross Handle

D65338LFECO

Color Finish

Starting at $717.12
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.2
Application
Commercial
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Center Size
6 in - 16 in
Collection
Tresa®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.2 gpm @ 60 psi, 4.5 L/min @ 414 kPa
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Cross
Height
7-1/2 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Metal
Maximum Pressure
60 psi
NSF Certified
No
Number of Handles
Single Handle
Spout Height
7-1/2 in
Spout Reach
6-3/8 in
Spout Type
High Arc
Trim Only
No
Type
D65338LFBNECO
WaterSense Labeled
Yes
Width
22-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday