0 items

Brizo Rook™ 7-1/4 in. 1.2 gpm 1-Hole Lavatory Faucet with Single-Handle

D65060LFECO

Color Finish

Starting at $398.4
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.2
Application
Commercial, Residential
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Collection
Rook™
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Faucet Connection
NPSM Threaded
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Single Hole
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.2 gpm @ 60 psi, 4.5 L/min @ 414 kPa
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
Height
7-1/4 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Spout Height
7-1/4 in
Spout Reach
5-3/4 in
Spout Type
Standard
Trim Only
No
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday