Brizo

7 in. Shower Arm in Brushed Nickel

Part #DRP40593BN  |  Item #2371578  |  Manufacturer Part #RP40593BN

Color/Finish:
Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  1
  • Pallet:  3168

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Threads: 1/2" IPS male

Specifications

ADA Compliant: No

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 7 in

End Connection 1: IPS

End Connections: IPS

Faucet Part Type: Shower Arm

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Handle Material: Brass

Height: 2-97/100 in

Length: 7 in

Material: Brass

Maximum Height: 2-97/100 in

NSF Certified: No

Side Spray: No

Smart Home Enabled: No

Type: Faucet

WaterSense Labeled: No

Weight: 0.46