7 in. Tub Spout with Diverter in Polished Chrome

You last purchased this on
 
Brizo

RSVP® 7 in. Tub Spout with Diverter in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

RSVP® 7 in. Tub Spout with Diverter in Polished Chrome

  • Fast #
  • Part #DRP49345PC
  • Item #3318184
  • Manufacturer Part #RP49345PC
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 7" long
  • Solid brass construction
  • Pull-up diverter tub spout
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
RSVP®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Tub Spout
GSA Approved:
No
Length:
7 in
Material:
Brass
NSF Certified:
No
Side Spray:
No
Smart Home Enabled:
No
Spout Type:
Diverter
WaterSense Labeled:
No
Weight:
2.4 lb