0 items

Brizo 8-3/4 in. Air Gap

D72020

Color Finish

Starting at $24.78
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1-5/8" diameter brass cap
  • 2-1/8" long brass cap
  • 5/8" dishwasher inlet
  • 7/8" outlet

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
End Connection 1
Inlet
End Connection 2
Outlet
End Connections
Inlet x Outlet
Fitting Size 1
7/8 in
Fitting Size 2
5/8 in
Fitting Sizes
7/8 in x 5/8 in
GSA Approved
No
Height
2-7/16 in
IAPMO Listed
No
Material
Brass
Material Type
Polypropylene
Width
1-5/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday