0 items

Brizo Touch-Clean® Adjustable Body Spray

D84121

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/2" rough-in
  • Body spray has 30? up and down spray adjustment
  • Finished spray face
  • Surface mount

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Touch-Clean®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Connection
Threaded
Faucet Connection Size
1/2 in
Flow Rate
1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
Height
2-11/16 in
IAPMO Listed
No
Length
2-5/32 in
Material
Plastic
Material Type
ABS
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
2-11/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday