0 items

Delta Faucet Air Gap with Brass Cap

D69060

Color Finish

Starting at $26.56
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1 7/8" diameter, 2 1/8" long brass cap
  • 5/8" dishwasher inlet, 7/8" outlet
  • Polyethylene body

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Stainless
Color Finish Category
Stainless Steel
Diameter
1-5/8 in
GSA Approved
No
Height
2-7/16 in
IAPMO Listed
No
Material
Brass
Material Type
Nitrile, Polypropylene

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday