Brizo
Artesso 2-3/4 in. 13 oz. Kitchen Soap Dispenser in Luxe Gold
Part #DRP75675GL | Item #7720365 | Manufacturer Part #RP75675GL
Product Details
- Includes installation hardware
- Accommodates up to 3" deck thickness
- 2 3/4” overall height
- 15-ounce bottle
- Refillable from above the deck
Documents
Specifications
ADA Compliant: No
Application: [Residential, Commercial]
CARB OTC LEED Compliant: No
Capacity: 13 oz
Collection: Artesso
Color Finish: Luxe Gold
Color Finish Category: Gold Tones
Depth: 4-31/100 in
GSA Approved: No
Handle Material: Metal
Height: 2-3/4 in
IAPMO Listed: No
Installation Type: Deck Mount
Material: Metal
Maximum Deck Thickness: 3 in
Maximum Height: 2-3/4 in
Number of Holes: 1 Hole
Side Spray: No
Smart Home Enabled: No
Spout Height: 1-1/2 in
Spout Reach: 3-17/64 in
Spring Loaded: Yes
Type: Accessory
Weight: 1