Artesso 2-3/4 in. 13 oz Kitchen Soap Dispenser in Polished Chrome

Part #DRP75675PC  |  Item #4892238  |  Manufacturer Part #RP75675PC

$ 71.28 EACH
(Pricing is for Chrome)

Color/Finish:
Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Includes installation hardware
  • Accommodates up to 3" deck thickness
  • 2 3/4” overall height
  • 15-ounce bottle
  • Refillable from above the deck

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Capacity: 13 oz

Collection: Artesso

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 4-31/100 in

GSA Approved: No

Handle Material: Metal

Height: 2-3/4 in

IAPMO Listed: No

Installation Type: Deck Mount

Material: Metal

Maximum Height: 2-3/4 in

Side Spray: No

Smart Home Enabled: No

Type: Accessory

Weight: 1