Brizo
Artesso 2-3/4 in. 13 oz Kitchen Soap Dispenser in Polished Nickel
Part #DRP75675PN | Item #4899593 | Manufacturer Part #RP75675PN
Product Details
- Includes installation hardware
- Accommodates up to 3" deck thickness
- 2 3/4” overall height
- 15-ounce bottle
- Refillable from above the deck
Documents
Specifications
ADA Compliant: No
Application: Commercial
CARB OTC LEED Compliant: No
Capacity: 13 oz
Collection: Artesso
Color Finish: Polished Nickel
Color Finish Category: Nickel Tones
Depth: 4-31/100 in
Handle Material: Metal
Height: 2-3/4 in
IAPMO Listed: No
Installation Type: Deck Mount
Material: Metal
Maximum Height: 2-3/4 in
Side Spray: No
Smart Home Enabled: No
Spout Height: 1-1/2 in
Spout Reach: 3-17/64 in
Type: Accessory
Weight: 1