2-3/4 in. 13 oz. Kitchen Soap Dispenser in Brilliance® Stainless
Artesso® 2-3/4 in. 13 oz. Kitchen Soap Dispenser in Brilliance® Stainless
-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Accommodates up to 3 in. deck thickness
- 2 3/4 in. overall height
- Includes installation hardware
- Refillable from above the deck
- 15-ounce bottle
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Capacity:
- 13 oz
- Collection:
- Artesso®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- Depth:
- 4-31/100 in
- GSA Approved:
- No
- Height:
- 2-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Material:
- Metal
- Maximum Deck Thickness:
- 3 in
- Number of Holes:
- 1 Hole
- Product Type:
- Soap Dispenser
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 1-1/2 in
- Spout Reach:
- 3-17/64 in
- Spring Loaded:
- No
- Weight:
- 0.985 lb
- Width:
- 2 in