Artesso 3-Hole Escutcheon in Venetian Bronze

Part #DRP71451RB  |  Item #4899548  |  Manufacturer Part #RP71451RB

$ 92.88 EACH
(Pricing is for Venetian Bronze)

Color/Finish:
Venetian Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Includes installation hardware
  • Accommodates up to 3" deck thickness
  • 8" on center

Documents

Specifications

ADA Compliant: No

Collection: Artesso

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Depth: 2-1/2 in

Faucet Part Type: Escutcheon

Height: 11/25 in

Length: 10-1/2 in

Material: Zinc

Maximum Height: 11/25 in

NSF Certified: No

Side Spray: No

Smart Home Enabled: No

Weight: 1.6