Artesso Escutcheon Plate for Kitchen Faucet in Brilliance Polished Nickel

Part #DRP71451PN  |  Item #4899530  |  Manufacturer Part #RP71451PN

$ 81.36 EACH
(Pricing is for Polished Nickel)

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Includes installation hardware
  • Accommodates up to 3" deck thickness
  • 8" on center

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Artesso

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 2-1/2 in

Faucet Part Type: Escutcheon

GSA Approved: No

Height: 11/25 in

IAPMO Listed: No

Material: Zinc

Maximum Height: 11/25 in

NSF Certified: No

Side Spray: No

Smart Home Enabled: No

Weight: 1.45

Width: 10 in