LF 1.8 ARTESSO DM POT FILL FC

You last purchased this on
 
Brizo

Artesso LF 1.8 ARTESSO DM POT FILL FC

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Artesso LF 1.8 ARTESSO DM POT FILL FC

  • Fast #
  • Part #D62725LFPC
  • Item #7341224
  • Manufacturer Part #62725LF-PC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1-hole installation
  • Cold water only
  • Two handle deck mount
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
A117.1
ASME:
A112.18.1
CSA Certified:
Yes
Collection:
Artesso
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
19-1/2 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
4 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Hardware Included:
Yes
Height:
16 in
Installation Type:
Deck Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Height:
16 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Pressure - High:
60
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
2-22/25 in
Spout Reach:
17-63/100 in
Spout Type:
High Arc
Style:
Traditional
Supply Lines Included:
No
Type:
Faucet
Valve Type:
Disc Valve
Weight:
8.3 lb