Single Handle Pull Down Kitchen Faucet in Chrome

You last purchased this on
 
Brizo

Artesso® Single Handle Pull Down Kitchen Faucet in Chrome

  • Fast #
  • Part #D63125LFPC
  • Item #7886343
  • Manufacturer Part #63125LF-PC
3.6 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Artesso® Single Handle Pull Down Kitchen Faucet in Chrome

This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • MagneDock® Technology - magnetic docking system
  • Two-function wand: spray and stream
  • Dual-jointed articulating arm with finished, semi-flexible metal hose
  • Accommodates up to 3" deck thickness
  • Comes with standard fittings
  • Overall height varies with arm position Maximum height = 21 1/2", maximum arm reach = 10 1/2", hose length = 23"; arm swivels 360°
  • 1-hole installation
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Artesso®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
21-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed -:
No
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
7 in
Spout Reach:
7-1/8 in
Spout Swivel:
360°
Spray Type:
Aerated
Style:
Contemporary
Supply Lines Included:
No
UL Listed:
No
Weight:
7.13 lb