Brizo Artesso® Single Handle Pull Down Kitchen Faucet in Stainless

D64925LFSS

Manufacturer Part #: 64925LF-SS

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • SmartTouch® Technology with TempID™ – tap on/off functiolity with temperature indicating LED light
  • MagneDock® Technology – magnetic docking system
  • Euro-motion Diamond™ Valve with InnoFlex® waterways
  • Touch-Clean® nozzles – swipe away mineral deposits
  • Two-function wand: spray and stream
  • 1-hole installation
  • Spout swivels 360°
  • Accommodates up to 3" deck thickness
  • Comes standard with fittings
  • Optiol A/C adapter EP73954

SPECIFICATIONS

Color Finish
Stainless
Color Finish Category
Stainless Steel
Height
14 in
Type
Faucet

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday