Single Handle Pull Down Kitchen Faucet in Venetian® Bronze
Artesso® Single Handle Pull Down Kitchen Faucet in Venetian® Bronze
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- MagneDock® Technology – magnetic docking system
- DIAMOND™ Seal Technology
- Dual-jointed articulating arm with semi-flexible hose
- Overall height varies with arm position: Maximum 21 1/2"
- Two-function wand: spray and stream
- 1-hole installation
- Touch-Clean® nozzles – swipe away mineral deposits
- Euro-motion Diamond™ Valve with InnoFlex® waterways
- Comes standard with fittings
- Accommodates up to 3" deck thickness
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Artesso®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian® Bronze
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 21-1/2 in
- Faucet Material:
- Zinc
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Reach:
- 1 in
- Spout Swivel:
- 360°
- Spray Type:
- Aerated Stream, Spray
- Supply Lines Included:
- No
- UL Listed:
- No
- Weight:
- 7.24 lb