Brizo

Artesso Sink Hole Cover Assembly in Brilliance Polished Nickel

Part #DRP69066PN  |  Manufacturer Part #RP69066PN

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Center hole cover assembly for 3-hole installations
  • Includes installation hardware
  • Accommodates up to 3" deck thickness

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Artesso

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 1-22/25 in

Fits Pipe Size: 1-7/8 in

GSA Approved: No

Handle Material: Zinc

Height: 22/25 in

IAPMO Listed: No

Material: Zinc

Maximum Height: 22/25 in

Side Spray: No

Smart Home Enabled: No

Type: Faucet

Weight: 0.4

Width: 1-7/8 in