Sink Hole Cover Assembly in Venetian Bronze
Artesso Sink Hole Cover Assembly in Venetian Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 2392-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes installation hardware
- Accommodates up to 3" deck thickness
- Center hole cover assembly for 3-hole installations
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Artesso
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 1-22/25 in
- Faucet Part Type:
- Cover
- GSA Approved:
- No
- Height:
- 22/25 in
- IAPMO Listed -:
- No
- Material:
- Zinc
- Maximum Height:
- 22/25 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.4 lb