Brizo Artesso™ Two Handle Bridge Kitchen Faucet in Chrome

D62525LFPC

Manufacturer Part #: 62525LF-PC

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Includes matching side sprayer
  • 3-hole installation
  • Solid brass one-piece waterway
  • Ceramic cartridges
  • Spout swivels 360º
  • Accommodates up to 3" deck thickness
  • Optional decorative center hole cover available RP69066

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Commercial, Residential
CEC Compliant
For Sale in CA
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Artesso™
Depth
9-63/100 in
End Connection 2
Universal
End Connections
Universal
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Height
13-21/64 in
Faucet Material
Brass
Faucet Valve Type
Ceramic Disc
Flow Rate
1.80 gpm @ 60 psi, 6.8 L/min @ 414 kPa
GSA Approved
No
Handle Material
Brass
Handle Type
Lever
Height
13-17/50 in
Kitchen Faucet Type
Bridge, Two Handle
Lead Law Compliant
Yes
Maximum Height
13-17/50 in
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
3 Hole
Side Spray
Yes
Spout Reach
8-59/100 in
Spout Swivel
360°
Spout Type
Low Arc, Swivel
Trim Only
No
Type
Faucet
Weight
8.5

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday