Brizo

Artesso® Two Handle Bridge Kitchen Faucet in Venetian Bronze

Part #D62525LFRB  |  Manufacturer Part #62525LF-RB

Color/Finish:
Venetian Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes matching side sprayer
  • 3-hole installation
  • Solid brass one-piece waterway
  • Ceramic cartridges
  • Spout swivels 360°
  • Accommodates up to 3" deck thickness
  • Optional decorative center hole cover available RP69066

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial, Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 8 in

Collection: Artesso®

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Faucet Connection: Female NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 13-21/64 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: Bridge, Two Handle

Lead Law Compliant: Yes

Maximum Deck Thickness: 3 in

Maximum Pressure: 60 psi

NSF Certified: No

Number of Holes: 4 Hole

Side Spray: Yes

Spout Height: 10-5/32 in

Spout Reach: 8-19/32 in

Spout Swivel: 360°

Spout Type: High Arc, Swivel

Supply Lines Included: No

Trim Only: No

UL Listed: No

Width: 13-13/16 in