Artesso Two Handle Lever Handle Pot Filler in Stainless

Part #D62725LFSS  |  Item #7341218  |  Manufacturer Part #62725LF-SS

$ 730.80 EACH

Color/Finish:
Stainless

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Two handle deck mount
  • 1-hole installation
  • Cold water only

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

CSA Certified: Yes

Collection: Artesso

Color Finish: Stainless

Color Finish Category: Stainless Steel

Deck Plate Included: No

Depth: 19-1/2 in

End Connection 1: IPS

End Connections: IPS

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 4 gpm

Handle Material: Brass

Handle Type: Lever

Height: 16 in

Lead Law Compliant: Yes

Maximum Height: 16 in

Number of Handles: Single Handle

Number of Holes: 1 Hole

Side Spray: No

Smart Home Enabled: No

Spout Height: 2-22/25 in

Spout Reach: 17-63/100 in

Spout Type: High Arc

Supply Lines Included: No

Weight: 8.3