Brizo
Atavis™ 2-1/4 in. Metal Handle Kit in Matte Black
Part #DHL60P42BL | Item #7833860 | Manufacturer Part #HL60P42-BL
Product Details
- Lever handle is ADA compliant
- Model number = one handle
ADA Compliant
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
ASSE Standards: ASSE 1016
CSA Certified: CSA B125.1
Collection: Atavis™
Color Finish: Matte Black
Color Finish Category: Blacks
Deck Plate Included: No
Depth: 2-14/25 in
Diameter: 4-13/100 in
Faucet Part Type: Handle Kit
Faucet Type: Tub & Shower Faucet
GSA Approved: No
Handle Length in : 2-1/4 in
Handle Material: Metal
Handle Type: Lever
Height: 2-1/4 in
IAPMO Listed: No
Length: 2-1/4 in
Material: Metal
Maximum Height: 2-1/4 in
NSF Certified: No
Number of Handles: Single Handle
Side Spray: No
Smart Home Enabled: No
Supply Lines Included: No
Trim Only: No
Type: Faucet
Weight: 0.72
Width: 4-1/8 in