Atavis™ 3-7/16 in. Metal Handle Kit in Polished Nickel

Part #DHL60P42PN  |  Item #7833830  |  Manufacturer Part #HL60P42-PN

$ 74.88 EACH
(Pricing is for Polished Nickel)

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Lever handle is ADA compliant
  • Model number = one handle

ADA Compliant

Green

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1, ASME A112.18.2]

Application: [Commercial, Residential]

CSA Certified: [CSA B125.1, CSA B125.2]

Collection: Atavis™

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 2-14/25 in

Faucet Type: Tub & Shower Faucet

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Lever

Height: 2-1/4 in

IAPMO Listed: No

Length: 3-7/16 in

Material: Metal

Maximum Height: 2-1/4 in

NSF Certified: No

Number of Handles: Single Handle

Side Spray: No

Smart Home Enabled: No

Supply Lines Included: No

Trim Only: No

WaterSense Labeled: Yes

Weight: 0.72