Two Handle Metal Lever Handle Kit in Matte Black
Atavis™ Two Handle Metal Lever Handle Kit in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Model number = one set of handles
- Lever handle is ADA compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Atavis™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Faucet Part Type:
- Handle Kit
- Faucet Type:
- Tub Filler
- Fits Model:
- T67442-LHP
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 4-1/4 in
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Origin:
- Global
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Transitional
- Supply Lines Included:
- No
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 3.466 lb
- Width:
- 5-1/16 in