Sensori Thermostatic Valve Trim Lever Handle in Brilliance® Polished Nickel
Atavis™ Sensori Thermostatic Valve Trim Lever Handle in Brilliance® Polished Nickel
Frequently Purchased Together
Product Details
- Model number = one set of handles
- Covered under Brizo's limited lifetime warranty
- Lever handle is ADA compliant
- Lever style handle, ensuring a perfect match with your current fixtures
- Coordinates with the Atavis collection Sensori thermostatic trim
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Atavis™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance® Polished Nickel
- Faucet Part Type:
- Handle
- Faucet Type:
- Tub and Shower Faucet
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 2-1/4 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No
- Weight:
- 0.698 lb
- Width:
- 4-1/8 in