Metal Handle Kit in Chrome
Atavis™ Metal Handle Kit in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Model number = one set of handles
- Lever handle is ADA compliant
Specifications
- Application:
- Residential
- Collection:
- Atavis™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle Kit
- Faucet Type:
- Tub Filler
- Handle Type:
- Cross
- Height:
- 4-1/4 in
- Material:
- Metal
- Number of Handles:
- Two Handle
- Origin:
- Global
- Width:
- 4-1/8 in