Two Handle Metal Cross Handle Kit in Brilliance® Polished Nickel
Atavis™ Two Handle Metal Cross Handle Kit in Brilliance® Polished Nickel
Frequently Purchased Together
Product Details
- Model number = one pair of handles
- Lever handle is ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B125.1, CSA B125.2
- Collection:
- Atavis™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance® Polished Nickel
- Deck Plate Included:
- No
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Cross
- Height:
- 3-1/16 in
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Origin:
- Global
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Transitional
- Supply Lines Included:
- No
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 1.248 lb
- Width:
- 2 in