Multi Function Hand Shower in Matte Black
Atavis™ Multi Function Hand Shower in Matte Black
Frequently Purchased Together
Product Details
- 3-function handshower: Spray, Massage Spray and Pause
- 60" - 82" stretchable finished metal hose
- H2Okinetic® Technology with self-cleaning spray holes
- Wall mount bracket with integrated hose connection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.3
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Atavis™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 10-11/16 in
- EPA Compliant:
- Yes
- Faucet Connection:
- NPSM, NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 4 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 12 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- Maximum Height:
- 12 in
- Pause Control:
- Yes
- Pressure - High:
- 80
- Shape:
- Round
- Showerhead Function:
- Multi
- Spray Type:
- H2Okinetic Technology®, Massage, Pause
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 4.154 lb