Multi Function Shower Faucet in Luxe Nickel (Trim Only)

You last purchased this on
 
Brizo

Atavis™ Multi Function Shower Faucet in Luxe Nickel (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Atavis™ Multi Function Shower Faucet in Luxe Nickel (Trim Only)

  • Fast #
  • Part #DT60P242NKLHP
  • Item #7833893
  • Manufacturer Part #T60P242-NKLHP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Luxe Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Single-function pressure balance cartridge
  • For use with MultiChoice®Universal rough
  • H2Okinetic® Technology with self-cleaning spray holes
  • MUST ORDER HANDLE SEPARATELY
  • RP81665 extension kit extends rough installation up to 1 3/4"
  • 7" decorative shower arm
  • Handle adjusts temperature
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1061
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Atavis™
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel
Depth:
7-69/100 in
Diameter:
8 in
Escutcheon Height:
8 in
Escutcheon Width:
8 in
Faucet Type:
Tub and Shower Faucet
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
6-1/2 in
IAPMO Listed -:
Yes
Maximum Height:
6-1/2 in
NSF Certified:
No
Number of Handles:
No Handle
Shape:
Round
Shower Arm Reach:
7 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Full, Massage, Pause
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Weight:
4.732 lb