Brizo

Atavis™ Multi Function Shower Faucet in Polished Nickel (Trim Only)

Part #DT60P242PNLHP  |  Manufacturer Part #T60P242-PNLHP

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • H2Okinetic® Technology with self-cleaning spray holes
  • Single-function pressure balance cartridge
  • For use with MultiChoice®Universal rough
  • Handle adjusts temperature
  • 7" decorative shower arm
  • RP81665 extension kit extends rough installation up to 1 3/4"
  • MUST ORDER HANDLE SEPARATELY
  • MUST ORDER HANDLE SEPARATELY

Green

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1061

Application: Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Atavis™

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 7-69/100 in

Diameter: 8 in

Escutcheon Height: 8 in

Escutcheon Width: 8 in

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: Pressure Balancing

Flow Rate: 1.75 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Handles Sold Separately

Height: 6-1/2 in

IAPMO Listed: Yes

Maximum Height: 6-1/2 in

NSF Certified: No

Number of Handles: Single Handle

Shape: Round

Shower Arm Reach: 7 in

Showerhead Flow Rate: 1.75

Showerhead Function: Multi

Side Spray: No

Smart Home Enabled: No

Spray Type: [Full, Massage, Pause, Vigorous]

Trim Only: Yes

Type: Faucet

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: Yes

Weight: 4.732

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access