7-1/2 in. Shower Arm and Flange in Brilliance® Polished Nickel
Atavis™ 7-1/2 in. Shower Arm and Flange in Brilliance® Polished Nickel
Frequently Purchased Together
Product Details
- Designed for use with all standard and commercial showerheads
- Shower arm and flange constructed of brass for durability and dependability
- Covered under Brizo's limited lifetime warranty
- Wall mounted installation
- Includes flange
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Atavis™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance® Polished Nickel
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Brizo
- GSA Approved:
- No
- Handle Material:
- Brass
- Height:
- 3 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-1/2 in
- Material:
- Brass
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.65 lb
- Width:
- 3 in