Single Handle Bathtub & Shower Faucet in Chrome Trim Only
Atavis™ Single Handle Bathtub & Shower Faucet in Chrome Trim Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- MUST ORDER ROUGH SEPERATELY
- Rough accommodates up to 3 1/4" wall thickness. Some applications may require stem extender (RP100304).
- Volume control has recommended working pressure of 45-80 psi
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Atavis™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 3-19/50 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 8.2 gpm
- Handle Material:
- Brass
- Handle Type:
- Cross
- Maximum Height:
- 3-19/50 in
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- Type:
- Faucet
- Weight:
- 1.624 lb