Pressure Balancing Valve Trim in Polished Nickel (Handle Sold Separately)
Atavis™ Pressure Balancing Valve Trim in Polished Nickel (Handle Sold Separately)
Frequently Purchased Together
Product Details
- For use with MultiChoice®Universal rough
- Handle adjusts temperature
- Single-function pressure balance cartridge
- MOST ORDER HANDLE SEPARATELY
- RP81665 extension kit extends rough installation up to 1 3/4"
- Red/Blue temperature markings
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Atavis™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Escutcheon Height:
- 6-1/2 in
- Escutcheon Width:
- 6-1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Included:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes