Three Handle Thermostatic Valve Trim in Matte Black
Atavis™ Three Handle Thermostatic Valve Trim in Matte Black
Frequently Purchased Together
Product Details
- For use with MultiChoice®Universal Integrated Shower Diverter Rough
- Independent temperature, volume and diverter control
- TempAssure®Thermostatic medium flow valving
- For 3 individual positions, no shared positions, order RP72124
- Diverter has 3 individual positions and 3 shared positions
- Cartridges ship with the trim
- 1/2" universal inlets/outlets
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Atavis™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Escutcheon Height:
- 6-13/16 in
- Escutcheon Width:
- 6-13/16 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Maximum Height:
- 6-3/4 in
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Type:
- Faucet
- UL Listed:
- No
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No
- Weight:
- 4.118 lb