Three Handle Cross Floor Mount Filler in Matte Black (Trim Only)
Atavis™ Three Handle Cross Floor Mount Filler in Matte Black (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Cross Handles
- 60"- 82” stretchable, finished metal hose
- 8 1/2” spout reach (deck & floor mount), 9 5/8” spout reach (wall mount)
- Tub drain not included
- WaterSense® labeled handshower
- Handshower flow rate 1.75gpm@ 80psi,6.6L/min@ 550kPa
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- RP73766 Floor Mount Riser and R70200-WS Rough-in Valve
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Atavis™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Center Size:
- 8 in
- Faucet Material:
- Brass
- Flow Rate:
- 12.0 gpm
- Green Product:
- Yes, WaterSense
- Handle Material:
- Brass
- Handle Type:
- Cross
- Height:
- 10-7/16 in
- Length:
- 82 in
- Number of Handles:
- Three Handle
- Number of Holes:
- 2 Hole
- Pressure - Maximum:
- 80 psi
- Showerhead Function:
- Single
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-1/2 in
- Tub Spout Type:
- Diverter
- Valve Type:
- Check Valve
- WaterSense Labeled:
- Yes
- Weight:
- 5.748 lb