Atavis™ Three Handle Roman Tub Faucet in Brilliance® Polished Nickel (Trim Only)

Part #DT70342PN  |  Item #7833950  |  Manufacturer Part #T70342-PN

Color/Finish:
Brilliance® Polished Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 8 1/2” spout reach (deck & floor mount), 9 5/8” spout reach (wall mount)
  • Lever Handles
  • 60"- 82” stretchable, finished metal hose
  • Handshower flow rate 1.75gpm@ 80psi,6.6L/min@ 550kPa
  • WaterSense® labeled handshower
  • Tub drain not included

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Center Size: 8 in

Collection: Atavis™

Color Finish: Brilliance® Polished Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 12 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Hand Shower Flow Rate: 1.75 gpm

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: No

Maximum Height: 10-1/2 in

NSF Certified: No

Number of Handles: Three Handle

Number of Holes: 3 Hole

Showerhead Function: Single

Side Spray: Yes

Smart Home Enabled: No

Spout Type: Fixed

Supply Lines Included: No

Trim Only: Yes

Tub Spout Reach: 8-1/2 in

Tub Spout Type: Diverter

UL Listed: No

WaterSense Labeled: Yes