Three Handle Wall Mount Filler in Polished Chrome (Trim Only)
Atavis™ Three Handle Wall Mount Filler in Polished Chrome (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cross Handles
- 60"- 82” stretchable, finished metal hose
- 8 1/2” spout reach (deck & floor mount), 9 5/8” spout reach (wall mount)
- Tub drain not included
- WaterSense® labeled handshower
- Handshower flow rate 1.75gpm@ 80psi,6.6L/min@ 550kPa
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Atavis™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 10-31/100 in
- EPA Compliant:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Material:
- Brass
- Faucet Type:
- Tub Filler
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Brass
- Handle Type:
- Cross
- Height:
- 10-1/2 in
- IAPMO Listed -:
- No
- Length:
- 10-3/8 in
- Maximum Height:
- 10-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Type:
- Rigid Slip-on
- Supply Lines Included:
- No
- Trim Only:
- Yes
- Tub Spout Reach:
- 9-5/8 in
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- Yes
- Weight:
- 5.79 lb