Wall Mount Toilet Tissue Holder in Chrome
Atavis™ Wall Mount Toilet Tissue Holder in Chrome
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Base Plate Height:
- 1-13/16 in
- Base Plate Width:
- 1-13/16 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Atavis™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 1-81/100 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-1/16 in
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Overall Width:
- 7-1/16 in
- Pivoting:
- No
- Projection:
- 4-1/4 in
- Shape:
- Round
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Transitional
- Weight:
- 1.1 lb