Brizo Baliza® 18 gpm Roman Tub Faucet in Venetian Bronze (Trim Only)

DT67305RBLHP

Manufacturer Part #: T67305-RBLHP

Color/Finish

(Pricing is for Venetian® Bronze)

$556.10

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 3-hole installation
  • Accommodates up to 2 1/2" deck thickness
  • MUST ORDER HANDLES SEPARATELY
  • Slip-on spout
  • Trim only, must order rough R62707 separately

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
Brand Model Compatibility
Brizo
CARB OTC LEED Compliant
No
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Center Size
10 in - 16 in
Collection
Baliza®
Color Finish
Venetian® Bronze
Color Finish Category
Bronze Tones
Depth
11-19/50 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Tub Faucet
Faucet Valve Type
Ceramic Disc
Flow Rate
18.5 gpm
Green
WaterSense, Yes
Handle Material
Brass
Handle Type
Lever
Height
7-1/2 in
IAPMO Listed
Yes
Material
Brass
Maximum Height
7-1/2 in
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
3 Hole
Side Spray
No
Spout Height
7-39/100 in
Spout Reach
8-47/50 in
Spout Type
Fixed
Trim Only
Yes
Tub Spout Reach
8-15/16 in
Type
Faucet
WaterSense Labeled
Yes
Weight
4.8

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday