Multi Function Hand Shower in Brushed Nickel

You last purchased this on
 
Brizo

Multi Function Hand Shower in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Multi Function Hand Shower in Brushed Nickel

  • Fast #
  • Part #D85710BN
  • Item #4086444
  • Manufacturer Part #85710-BN
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 3-function handshower; H2Okinetic® Spray, Massage Spray, Pause
  • 23 1/4” long slide bar with adjustable slide
  • H2Okinetic® Technology with self-cleaning spray holes
  • Wall mount elbow included
  • 60" - 82" stretchable, finished metal hose
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
5-3/4 in
Faucet Connection:
NPT, NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
7-1/4 in
Faucet Material:
Plastic
Flow Rate:
1.75 gpm
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.75 gpm
Height:
28-21/25 in
Hose Included:
Yes
Hose Length:
82 in
Length:
10 in
Maximum Height:
28-21/25 in
NSF Certified:
No
Pause Control:
Yes
Product Type:
Faucet
Showerhead Function:
Single
Side Spray:
No
Smart Home Enabled:
No
Spray Type:
H2Okinetic Technology, Massaging Spray, Pause
Trim Only:
No
WaterSense Labeled:
Yes
Weight:
7.15 lb