Brizo
Baliza 4 Hole BIDET Faucet With Vacuum Breaker *BALIZA BRBN
Part #D68405BNLHP | Item #4087663 | Manufacturer Part #68405-BNLHP
Type:
FaucetProduct Details
- 4-hole installation with vacuum breaker
- Ceramic cartridge
- Metal pop-up assembly included
- MUST ORDER HANDLES SEPARATELY
Documents
Specifications
ADA Compliant: No
CSA Certified: Yes
Center Size: 6 in - 8 in
Collection: Baliza
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Depth: 2-19/50 in
Faucet Material: Brass
Handle Included: No
Handle Material: Brass
Height: 5-1/2 in
Material: Brass
Maximum Height: 5-1/2 in
Number of Handles: Two Handle
Number of Holes: 4 Hole
Side Spray: No
Smart Home Enabled: No
Spout Height: 2 in
Style: Traditional
Type: Faucet
Valve Type: Disc Valve
Weight: 6.85