4-Hole Deck Mount Bidet Faucet with Vacuum Breaker in Polished Chrome (Less Handle)

You last purchased this on
 
Brizo

Baliza 4-Hole Deck Mount Bidet Faucet with Vacuum Breaker in Polished Chrome (Less Handle)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Baliza 4-Hole Deck Mount Bidet Faucet with Vacuum Breaker in Polished Chrome (Less Handle)

  • Fast #
  • Part #D68405PCLHP
  • Item #4087814
  • Manufacturer Part #68405-PCLHP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ceramic cartridge
  • Metal pop-up assembly included
  • 4-hole installation with vacuum breaker
  • MUST ORDER HANDLES SEPARATELY
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.18.1, ANSI A112.18.2
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Baliza
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
2-19/50 in
Faucet Center Size:
5 in - 8 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Valve Type:
Ceramic Disc
Handle Type:
Less Handles
Height:
5-1/2 in
Maximum Height:
5-1/2 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Trim Only:
No
WaterSense Labeled:
No
Weight:
7.6 lb