4 in. Lavatory Traditional Escutcheon for 65005LF Lavatory Faucet in Polished Nickel

You last purchased this on
 
Brizo

Baliza 4 in. Lavatory Traditional Escutcheon for 65005LF Lavatory Faucet in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Baliza 4 in. Lavatory Traditional Escutcheon for 65005LF Lavatory Faucet in Polished Nickel

  • Fast #
  • Part #DRP61619PN
  • Item #4052037
  • Manufacturer Part #RP61619PN
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Overall height = 3/8"
  • Can be used with single-handle lavatory (65005LF)
  • 4" lavatory escutcheon
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.18.2
BAA Compliant:
No
CSA Certified:
CSA B125.1, CSA B125.2
Collection:
Baliza
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Part Type:
Escutcheon
Flow Rate:
1.5 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
IAPMO Listed -:
No
Length:
6-1/4 in
Material:
Brass
NSF Certified:
No
Side Spray:
No
Smart Home Enabled:
No
WaterSense Labeled:
Yes
Weight:
0.2 lb
Width:
2-3/8 in