Brizo

Baliza® 5-11/16 in. 13 oz Kitchen Soap Dispenser in Venetian Bronze

Part #DRP50274RB  |  Manufacturer Part #RP50274RB

Color/Finish:
Venetian Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes installation hardware
  • Accommodates up to 3" deck thickness
  • 5 11/16" overall height
  • 13-ounce bottle
  • Refillable from above the deck

Documents

Specifications

ADA Compliant: No

Capacity: 13 oz

Collection: Baliza®

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Height: 5-11/16 in

Installation Type: Deck Mount

Side Spray: No

Spout Swivel: 360°

Spout Type: Swivel

Type: Accessory

Weight: 2.415