Brizo Baliza® 6-Setting Diverter in Venetian Bronze

DT60905RB

Manufacturer Part #: T60905-RB

Color/Finish

(Pricing is for Venetian Bronze)

$258.13

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 1/2" universal inlets/outlets
  • 3 individual positions, 3 shared positions
  • Cartridge ships with trim
  • Diverter trim
  • MUST ORDER ROUGH SEPARATELY

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
Brand Model Compatibility
Brizo
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
Baliza®
Color Finish
Venetian Bronze
Color Finish Category
Bronze Tones
Faucet Height
4-1/2 in
Faucet Valve Type
Tub & Shower Diverter Valve
Handle Type
Lever
Height
4-1/2 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Metal
Number of Handles
Single Handle
Side Spray
No
Sink Installation Type
Wall Mount
Sink Material
Metal
Trim Only
Yes
Type
Faucet
Valve Trim Type
Transfer & Diverter
Valve Type
Tub & Shower Diverter Valve
WaterSense Labeled
No
Weight
3.5
Width
4-1/2 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday