Baliza 7-7/8 in. Metal Handle Kit in Venetian Bronze

Part #DHX605RB  |  Item #4087813  |  Manufacturer Part #HX605-RB

$ 149.04 EACH

Color/Finish:
Venetian Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Handle Kit Assembly: includes handle pair for LHP faucets
  • Handles are ADA compliant
  • Model number = one pair of handles

ADA Compliant

Specifications

ADA Compliant: Yes

Collection: Baliza

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Faucet Part Type: Handle Kit

Faucet Type: Tub Filler

Handle Type: Cross

Length: 7-7/8 in

Material: Metal

Number of Handles: Two Handle

Side Spray: No

Smart Home Enabled: No

Style: Traditional

Weight: 1.02